EATON M22M-DLH-G-GB1 | BH4RYJ

EATON M22M-DLH-G-GB1 Modular Pushbutton, 22.5 mm, Illuminated, Metal, Extended Momentary, Green, Ip67, Ip69K

Item: BH4RYJ Model: M22M-DLH-G-GB1
In Stock

Get it by Tuesday, Jun 10

€25.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator FunctionMomentary
Actuator TypeFlush
ApplicationPushbutton
BezelMetal
Button ColorGreen
FeaturesM22 Series
Height1.17"
IlluminationIlluminated
Ip RatingIP67, IP69K, IP66
Length1.17"
Nema Enclosure RatingNEMA 13, NEMA 4X
Operating ModeExtended Momentary
Type22.5 mm RMQ-Titan Modular
Weight0.01 lbs.
Width0.39"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.97
Ship length (cm)2.97
Ship width (cm)0.99
Country of OriginUS

Product Variants

ProductModelIp RatingHeightSizeNema RatingColorMaterialPrice
EATON M22-DDLF-WS-ETCH | BH4RCZ M22-DDLF-WS-ETCHIP6613/25"----€62.85
EATON M22-DDLF-GR-ETCH | BH4RDA M22-DDLF-GR-ETCHIP6613/25"----€65.57
EATON M22-DDL-GR | BH4RDB M22-DDL-GRIP6613/25"----€57.22
EATON M22-DDLF-GR-X1-X0 | BH4RDD M22-DDLF-GR-X1-X0IP6613/25"----€74.18
EATON M22-D-B | BH4RDE M22-D-BIP67, IP69K1"----€16.07
EATON M22-DDLF-WS | BH4RDF M22-DDLF-WSIP6613/25"----€53.19
EATON M22-DDLF-GR | BH4RDG M22-DDLF-GRIP6613/25"----€58.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22M-DLH-G-GB1 Modular Pushbutton, 22.5 mm, Illuminated, Metal, Extended Momentary, Green, Ip67, Ip69K
€25.71 /unit