EATON M22M-DH-G-GB1-K10 | BH4RWN

EATON M22M-DH-G-GB1-K10 Modular Pushbutton, 22.5 mm, Metal, Extended Momentary, Green, 1No, Ip67, Ip69K

Item: BH4RWN Model: M22M-DH-G-GB1-K10
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
BezelMetal
Button ColorGreen
Contact Configuration1 NO
Height1"
Ip RatingIP67, IP69K, IP66
LegendSTART
Length1"
Nema Enclosure RatingNEMA 13, NEMA 4X
Operating ModeExtended Momentary
Weight0.5 lbs.
Width1"

Product Variants

ProductModelIp RatingHeightSizeNema RatingColorMaterialPrice
EATON M22-DDLF-WS-ETCH | BH4RCZ M22-DDLF-WS-ETCHIP6613/25"----€62.85
EATON M22-DDLF-GR-ETCH | BH4RDA M22-DDLF-GR-ETCHIP6613/25"----€65.57
EATON M22-DDL-GR | BH4RDB M22-DDL-GRIP6613/25"----€57.22
EATON M22-DDLF-GR-X1-X0 | BH4RDD M22-DDLF-GR-X1-X0IP6613/25"----€74.18
EATON M22-D-B | BH4RDE M22-D-BIP67, IP69K1"----€16.07
EATON M22-DDLF-WS | BH4RDF M22-DDLF-WSIP6613/25"----€53.19
EATON M22-DDLF-GR | BH4RDG M22-DDLF-GRIP6613/25"----€58.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22M-DH-G-GB1-K10 Modular Pushbutton, 22.5 mm, Metal, Extended Momentary, Green, 1No, Ip67, Ip69K