EATON M22-XD-S | BH4VHA

EATON M22-XD-S Pushbutton Button Plate, 22.5 mm, Flush, Non-Illuminated, Black Button, IP67, IP69K

Item: BH4VHA Model: M22-XD-S
In Stock

Get it by Thursday, Jun 12

€2.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButton Plate
Actuator TypeFlush
Button ColorBlack
FeaturesButton Plate
Height0.01"
IlluminationNon-illuminated
Ip RatingIP67, IP69K
Length1"
Nema Enclosure RatingIP67, IP69K, NEMA 4X, NEMA 21
TypeM22
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1"

Shipping Info:

Ship weight (kg) 0.0383
Ship height (cm)0.03
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightTypeMounting TypeIlluminationIp RatingPrice
EATON M22-XD-G-ETCH | BH4VAX M22-XD-G-ETCH0.01"Button Plate-Non-illuminatedIP67, IP69K€4.30
EATON M22-XD-B-X6 | BH4VAZ M22-XD-B-X60.01"Button Plate-Non-illuminatedIP67, IP69K-
RFQ
EATON M22-XD-G-X2 | BH4VBA M22-XD-G-X20.01"Button Plate-Non-illuminatedIP67, IP69K€3.82
EATON M22-XD-G-GB6 | BH4VBB M22-XD-G-GB60.01"Button Plate-Non-illuminatedIP67, IP69K€3.82
EATON M22-XD-G-F1 | BH4VBC M22-XD-G-F10.01"Button Plate-Non-illuminatedIP67, IP69K€4.75
EATON M22-XD-G-GB1 | BH4VBD M22-XD-G-GB10.01"M22-Non-illuminatedIP67, IP69K€4.84
EATON M22-XD-G | BH4VBE M22-XD-G0.01"M22-Non-illuminatedIP67, IP69K€2.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-XD-S Pushbutton Button Plate, 22.5 mm, Flush, Non-Illuminated, Black Button, IP67, IP69K
€2.26 /unit