EATON M22-SWD-LEDC-B | BH4UGP

EATON M22-SWD-LEDC-B Smartwire-Dt Intelligent Wiring System Analog Module, 24 Vdc, Digital Inputs

Item: BH4UGP Model: M22-SWD-LEDC-B
In Stock

Get it by Tuesday, Jun 17

€71.11 /unit
This product can only be shipped in multiples of 20
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Module
Height1 1/4"
Length4 1/2"
TypeSmartWire-DT Intelligent Wiring System Analog Module
Weight0.28 lbs.
Width4 1/4"

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)3.18
Ship length (cm)11.43
Ship width (cm)10.8
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON M22-SWD-LED-B | BH4UGN M22-SWD-LED-B1 1/2"-
RFQ
EATON M22-SWD-KC22 | BH4UGQ M22-SWD-KC221 1/2"€54.42
EATON M22-SWD-LEDC-W | BH4UGY M22-SWD-LEDC-W1 1/4"€56.40
EATON M22-SWD-LEDC-R | BH4UHA M22-SWD-LEDC-R1 1/2"€56.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-SWD-LEDC-B Smartwire-Dt Intelligent Wiring System Analog Module, 24 Vdc, Digital Inputs
€71.11 /unit