EATON M22-SWD-K11 | BH4UFU

EATON M22-SWD-K11 M22 Front Mount Contact Module, Without Leds, 1 Contacts, Front Mounting

Item: BH4UFU Model: M22-SWD-K11
Limited Availability

Get it by Monday, Jun 16

This product can only be shipped in multiples of 20
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Module
Height1.65"
Length1.54"
Light ColorGreen
NotesM22 Contact Module Without LED, Front Mount
Number Of Contacts1
Weight0.022 lbs.
Width0.47"

Shipping Info:

Ship weight (kg) 0.0099
Ship height (cm)4.19
Ship length (cm)3.91
Ship width (cm)1.19
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON M22-SWD-I4-LP01 | BH4UFQ M22-SWD-I4-LP011/2"€100.50
EATON M22-SWD-K11LED-R | BH4UFY M22-SWD-K11LED-R1/2"€63.06
EATON M22-SWD-K22LEDC-B | BH4UGA M22-SWD-K22LEDC-B2"€76.56
EATON M22-SWD-K11LED-W | BH4UGC M22-SWD-K11LED-W2"€63.06
EATON M22-SWD-K22 | BH4UGL M22-SWD-K222"€49.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-SWD-K11 M22 Front Mount Contact Module, Without Leds, 1 Contacts, Front Mounting