Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON M22-R470K | BH4TVE

EATON M22-R470K Corrosion Resistant Potentiometer, 470k ohm, 13/4X, 0.5 W Watts, 240 VAC, 8 mA Max. Amp.

Item: BH4TVE Model: M22-R470KCross Ref: 30XF09
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€273.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPotentiometer
Dial Plate Graduations0% to 100%
Max. Amps8 mA
Product Height1.15"
Product Width1.17"
Bezel StyleNon Metallic (Silver)
Current Rating8 mA
Includes Dial PlateDial Plate Included
Ip RatingIP20
Knob StyleStandard
Manufacturer Warranty Length1 yr.
Max Resistance Rating470000 ohms
Nema Enclosure RatingNEMA 4X, NEMA 13
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Overall Depth1.17"
Overall Height1.15"
Overall Width1.17"
Panel Mounting Hole Diameter22 mm
Power Rating0.5 W
Resistance PropertiesCorrosion Resistant
SeriesM22 Series
Voltage Rating - Maximum240V AC

Shipping Info:

Ship weight (kg) 0.0306
Ship height (cm)2.92
Ship length (cm)2.97
Ship width (cm)2.97
Country of OriginUS

Product Variants

ProductModelIp RatingHeightMax. AmpsDial Plate GraduationsPrice
EATON M22M-R100K | BH4TEZ M22M-R100KIP67, IP69K, IP661 1/2"--€276.90
EATON M22M-R470K | BH4TFD M22M-R470KIP67, IP69K, IP661 1/2"---
RFQ
EATON M22M-R1K-RH | BH4TFE M22M-R1K-RHIP67, IP69K, IP661 1/2"---
RFQ
EATON M22M-R10K-RH | BH4TFH M22M-R10K-RHIP67, IP69K, IP661"--€241.92
EATON M22M-R470K-RH | BH4TFJ M22M-R470K-RHIP67, IP69K, IP661 1/2"--€253.15
EATON M22M-R1K | BH4TFL M22M-R1KIP67, IP69K, IP662"--€238.98
EATON M22M-R4K7-RH | BH4TFM M22M-R4K7-RHIP67, IP69K, IP661 1/2"--€239.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-R470K Corrosion Resistant Potentiometer, 470k ohm, 13/4X, 0.5 W Watts, 240 VAC, 8 mA Max. Amp.
€273.94 /unit