Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON M22-LS | BH4RVF

EATON M22-LS Ls-Titan Miniature Din Limit Switch Adapter, Push Button To Limit Switch Adapter

Item: BH4RVF Model: M22-LSCross Ref: 49A895
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
ApplicationLs-Titan
Height1.22"
Length8"
Max. Operating Temp.158°F
Min. Operating Temp.-13°F
Warranty1 yr.
Weight0.0251 lbs.
Width5"
Compatible Product TypeLimit Switch
Overall Height1 1/4"
Overall Length8"
Overall Width5"
Product TypeSwitch Adapter
StandardsLS, LSE

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)3.1
Ship length (cm)20.32
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON LG-BUS-TB | BH4LLK LG-BUS-TBLg-Frame€951.28
EATON V1/2/M20 | BH7UUJ V1/2/M20-€15.29
EATON V1-2-M20-NA | BH7UUM V1-2-M20-NA-€49.53
EATON CB00005-5007 | BJ8DVH CB00005-5007-€3,857.38
RFQ
EATON CB00005-505V | BJ8DVP CB00005-505V-€3,857.38
RFQ
EATON CB00005-2002 | BJ8DVQ CB00005-2002-€3,857.38
RFQ
EATON CB00006-2010 | BJ8DVT CB00006-2010-€3,362.79
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-LS Ls-Titan Miniature Din Limit Switch Adapter, Push Button To Limit Switch Adapter
€4.00 /unit