Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON M22-DR-Y | BH4RNR

EATON M22-DR-Y Modular Pushbutton, 22.5 mm, Silver Bezel, Yellow Actuator, Ip67, Ip69K, Non-Illuminated

Item: BH4RNR Model: M22-DR-YCross Ref: 60JN36
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorYellow
Actuator FunctionMaintained
Actuator TypeButton, Flush
Bezel ColorSilver
Button ColorYellow
Height1 1/2"
IlluminationNon-Illuminated
Ip RatingIP67, IP69K
Length7"
Mounting TypeFlush
Nema Enclosure RatingNEMA 13, NEMA 4X
NotesIncludes Contact Block Mounting Adapter.
Operating Cycles1 Million
Operating ModeMaintained
TypePushbutton
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width5"
ActionMaintained
Bezel MaterialSilver
Head MaterialPlastic
Head/lens ColorYellow
Manufacturer Warranty Length1 yr.
Operator IlluminationNon Illuminated
Operator MaterialPolycarbonate
Overall Depth2"
Overall Height1"
Overall Width1"
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleFlush
Resistance PropertiesCorrosion Resistant
StandardsBUREAU VERITAS, CCC, CE, CSA, GOST-R, LLOYD'S REGISTER, UL LISTED

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.81
Ship length (cm)17.78
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelIp RatingHeightSizeNema RatingColorMaterialPrice
EATON M22-DDLF-WS-ETCH | BH4RCZ M22-DDLF-WS-ETCHIP6613/25"----€62.85
EATON M22-DDLF-GR-ETCH | BH4RDA M22-DDLF-GR-ETCHIP6613/25"----€65.57
EATON M22-DDL-GR | BH4RDB M22-DDL-GRIP6613/25"----€57.22
EATON M22-DDLF-GR-X1-X0 | BH4RDD M22-DDLF-GR-X1-X0IP6613/25"----€74.18
EATON M22-D-B | BH4RDE M22-D-BIP67, IP69K1"----€16.07
EATON M22-DDLF-WS | BH4RDF M22-DDLF-WSIP6613/25"----€53.19
EATON M22-DDLF-GR | BH4RDG M22-DDLF-GRIP6613/25"----€58.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-DR-Y Modular Pushbutton, 22.5 mm, Silver Bezel, Yellow Actuator, Ip67, Ip69K, Non-Illuminated
€24.21 /unit