Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON M22-DL-R-K02-230R | BH4RJU

EATON M22-DL-R-K02-230R Push Button, Push Button, Momentary, Red, 2NC, Flush Button, 22.5 mm Size

Item: BH4RJU Model: M22-DL-R-K02-230RCross Ref: 60JM23
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€115.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator FunctionMomentary
Actuator TypeButton, Flush
ApplicationPush Button
BezelSilver
Button ColorRed
Contact Configuration2 NC
FeaturesM22 Series
Height2 4/25"
IlluminationIlluminated
Ip RatingIP67, IP69K
Length1.46"
Nema Enclosure RatingNEMA 13, NEMA 4X
NotesPositively Driven Contact Blocks.
Type22.5 mm Modular
Voltage Rating85-264V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1.18"
Ac Contact Rating6A @ 240V
ActionMomentary
Bezel MaterialNylon
Contact Form2NC
Dc Contact Rating3 A @ 24 V
Display Qty1
Head MaterialPlastic
Head/lens ColorRed
Lamp Bulb TypeLED
Lamp Module TypeFull Voltage
Lamp Voltage - Maximum264V AC/DC
Manufacturer Warranty Length1 yr.
Mechanical Operating Durability5 x 10^6
Number Of Indicator Lights0
Number Of Operators1
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Operator IlluminationIlluminated
Operator MaterialPlastic
Operator Voltage Rating - Maximum264V
Overall Depth2.26"
Overall Height1"
Overall Width1"
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleFlush
Resistance PropertiesCorrosion Resistant
SeriesM22 Series
StandardsBUREAU VERITAS, CCC, CE, CSA, GOST-R, LLOYD'S REGISTER, UL LISTED
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.0423
Ship height (cm)5.49
Ship length (cm)3.71
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelIp RatingLegendNumber Of OperatorsPrice
EATON M22-DL-G-K10-G | BH4RHH M22-DL-G-K10-GIP67, IP69K--€89.94
EATON M22-DL-G-K11-230G | BH4RHK M22-DL-G-K11-230GIP67, IP69K--€102.57
EATON M22-DL-G-K11-G | BH4RHM M22-DL-G-K11-GIP67, IP69K--€111.29
EATON M22-DL-G-K20-G | BH4RHQ M22-DL-G-K20-GIP67, IP69K--€105.36
EATON M22-DL-G-K20-230G | BH4RHT M22-DL-G-K20-230GIP67, IP69K--€105.99
EATON M22-DLH-G-K20-G | BH4RHU M22-DLH-G-K20-GIP67, IP69K--€103.44
EATON M22-DLH-R-K11-R | BH4RHV M22-DLH-R-K11-RIP67, IP69K--€109.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-DL-R-K02-230R Push Button, Push Button, Momentary, Red, 2NC, Flush Button, 22.5 mm Size
€115.96 /unit