Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON M22-D-S-K10 | BH4RNX

EATON M22-D-S-K10 Modular Pushbutton, Non-Illuminated, 22.5 mm, Black Actuator, Silver Bezel, Ip67, Ip69K

Item: BH4RNX Model: M22-D-S-K10Cross Ref: 60JP12
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€41.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlack
Actuator FunctionMomentary
Actuator TypeButton, Flush
Bezel ColorSilver
Button ColorBlack
Contact Configuration1 NO
Height1"
IlluminationNon-Illuminated
Ip RatingIP67, IP69K
Length2"
Mounting TypeFlush
Nema Enclosure RatingNEMA 13, NEMA 4X
Operating Cycles5 Million
Operating ModeMomentary
TypePushbutton
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width2"
Ac Contact Rating6A @ 240V
ActionMomentary
Dc Contact Rating3 A @ 24 V
Display Qty1
FeaturesField Conversion From Momentary to Maintained Can Be Done, Includes Contact Block Mounting Adapter
Head MaterialPlastic
Head/lens ColorBlack
Number Of Operators1
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Operator IlluminationNon Illuminated
Operator MaterialPlastic
Overall Depth2.26"
Overall Height1"
Overall Width1"
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleFlush
StandardsBUREAU VERITAS, CCC, CE, CSA, GOST-R, LLOYD'S REGISTER, UL LISTED
Terminal ConnectionSpring Cage

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelIp RatingHeightSizeNema RatingColorMaterialPrice
EATON M22-DDLF-WS-ETCH | BH4RCZ M22-DDLF-WS-ETCHIP6613/25"----€62.85
EATON M22-DDLF-GR-ETCH | BH4RDA M22-DDLF-GR-ETCHIP6613/25"----€65.57
EATON M22-DDL-GR | BH4RDB M22-DDL-GRIP6613/25"----€57.22
EATON M22-DDLF-GR-X1-X0 | BH4RDD M22-DDLF-GR-X1-X0IP6613/25"----€74.18
EATON M22-D-B | BH4RDE M22-D-BIP67, IP69K1"----€16.07
EATON M22-DDLF-WS | BH4RDF M22-DDLF-WSIP6613/25"----€53.19
EATON M22-DDLF-GR | BH4RDG M22-DDLF-GRIP6613/25"----€58.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-D-S-K10 Modular Pushbutton, Non-Illuminated, 22.5 mm, Black Actuator, Silver Bezel, Ip67, Ip69K
€41.69 /unit