EATON M22-C1-M6H | BH4RBK

EATON M22-C1-M6H Pushbutton Control Station With Gray Cover, 1NO Contact, 1 Operator

Item: BH4RBK Model: M22-C1-M6H
In Stock

Get it by Tuesday, Jun 17

€158.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Station
Actuator FunctionMomentary
Actuator TypeFlush pushbutton
BaseBlack
Button ColorGreen
Contact ConfigurationNO-NC
Enclosure ColorGray
Etching CodeGB1
Height2.7"
IlluminationNon-Illuminated
InscriptionSTART
Ip RatingIP66
Length2.83"
Nema Enclosure RatingNEMA 13, NEMA 4X
Notes25% Smaller Depth Than Most Competitor Enclosures. Imoact Resistant Polycarbonate Enclosure
OrientationHorizontal
TypeControl Station
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width3.15"

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)6.86
Ship length (cm)7.19
Ship width (cm)8
Country of OriginUS

Product Variants

ProductModelHeightIp RatingEnclosure ColorPrice
EATON M22-C1-M12H | BH4RAW M22-C1-M12H4"IP40--
RFQ
EATON M22-C1-M13H | BH4RAX M22-C1-M13H2.7"IP66Yellow€206.38
EATON M22-C1-M16H | BH4RAZ M22-C1-M16H2.7"IP66Gray-
RFQ
EATON M22-C1-M1H | BH4RBA M22-C1-M1H2.7"IP66Yellow€161.72
EATON M22-C1-M7H | BH4RBB M22-C1-M7H2.7"IP66Gray€158.51
EATON M22-C1-M8H | BH4RBC M22-C1-M8H2.7"IP66Gray-
RFQ
EATON M22-C1-M14H | BH4RBD M22-C1-M14H2.7"IP66Yellow€256.96
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-C1-M6H Pushbutton Control Station With Gray Cover, 1NO Contact, 1 Operator
€158.51 /unit