EATON M000-202 | BH4QYB

EATON M000-202 Split Core Current Transformer, 2000A, 0.6 Percent Accuracy, 2.00 X 5.50 Inch Size Window

Item: BH4QYB Model: M000-202
In Stock

Get it by Tuesday, Jun 17

€1,094.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Core Current Transformer
Accuracy0.6%
Amps Rating2000A
Application Amps (primary Rating)2000A
Current Transformer TypeSplit Core
Height1.13"
Length7 3/4"
Output Amps (secondary)5A
Quantity1
Warranty1 yr.
Width4 1/4"
Window Size2" x 5 1/2"

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.87
Ship length (cm)19.69
Ship width (cm)10.8
Country of OriginUS

Product Variants

ProductModelHeightAccuracyPrice
EATON M000-162 | BH4QXZ M000-1624 1/5"0.6%€1,009.74
EATON M000-152 | BH4QYA M000-1521.13"0.6%€1,009.74
EATON M000-102 | BH4QYC M000-1021.13"1.2%-
RFQ
EATON M000-122 | BH4QYD M000-1221.13"0.6%-
RFQ
EATON M000-401 | BH4QYH M000-4011.13"2.4%€802.66
EATON M000-501 | BH4QYM M000-5011.13"2.4%€1,156.82
EATON M000-801 | BH4QYN M000-8011.13"1.2%€562.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M000-202 Split Core Current Transformer, 2000A, 0.6 Percent Accuracy, 2.00 X 5.50 Inch Size Window
€1,094.15 /unit