EATON M-35-2A | BH4VRF

EATON M-35-2A Mechanical Interlock

Item: BH4VRF Model: M-35-2A
In Stock

Get it by Tuesday, Jun 10

€486.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Interlock
AccessoriesMotor Control Accessory
Depth4 4/5"
Height2 1/2"
NotesCan Be Factory Assembled Or Field Mounted On A200 And A900 Starters And Contactors.
SeriesA200 Series
Used WithStarters
Warranty1 yr.
Weight0.35 lbs.
Width3 1/5"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)6.35
Ship length (cm)12.19
Ship width (cm)8.13
Country of OriginUS

Product Variants

ProductModelDepthHeightUsed WithLens ColorMounting MethodOptionsPrice
EATON M-33-1B | BH4VQP M-33-1B3 4/5"2 3/5"Starters---€486.03
EATON M-34-3A | BH4VQU M-34-3A8.3"5.1"Type A Three Pole, Four Pole---€800.02
EATON M33-5VH | BH4VQV M33-5VH2.7"3 4/5"V210, V211 Size 5 Vacuum--Horizontal Starter Mounting€646.65
EATON M-34-1A | BH4VRA M-34-1A4 4/5"2 1/2"Starters----
RFQ
EATON M34-2A | BH4VRB M34-2A3 1/2"2 1/2"Starters---€486.03
EATON M-33-3B | BH4VRE M-33-3B2 3/5"3 3/5"Starters-Horizontal-€815.70
EATON M-33-2B | BH4VRG M-33-2B2.7"3 2/5"Starters---€488.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M-35-2A Mechanical Interlock
€486.03 /unit