EATON LY48D28T06CUSS | BH4QXK

EATON LY48D28T06CUSS Marine Duty Encapsulated Transformer, Frame 200, 60 Hz, 3-Phase, 480V, 208Y/120V, 6 KVA

Item: BH4QXK Model: LY48D28T06CUSS
In Stock

Get it by Thursday, Jun 12

€8,784.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialCopper
DesignEPTM
Enclosure MaterialStainless Steel
Frame200
GradeGrade 304
Height15.9"
Kva Rating6 kVA
Length10.01"
Nema Enclosure RatingNEMA 3R
Phase3
Primary Voltage480V
Secondary Voltage208Y/120V
Tap Size2 At +2.5% FCAN, 2 At -2.5% FCBN
Temp. Rise115°C
TypeMarine Duty Encapsulated Transformer
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
WeathershieldIndoor, Outdoor
Weight190 lbs.
Width16.93"
Wiring Connection72B06L

Shipping Info:

Ship weight (kg) 85.5
Ship height (cm)40.39
Ship length (cm)25.43
Ship width (cm)43
Country of OriginUS

Product Variants

ProductModelHeightSecondary VoltagePrimary VoltagePrice
EATON LY44M28T45CU | BH4QXD LY44M28T45CU28.15"208Y/120V440V€27,462.48
EATON LY48G24T03CU | BH4QXE LY48G24T03CU13 2/5"240V480V€5,072.60
EATON LY48G24T06CU | BH4QXG LY48G24T06CU15.9"240V480V€6,278.36
EATON LY44M25T30CU | BH4QXL LY44M25T30CU17.38"220V440V€21,006.49
EATON LY48D24T15CU | BH4QXM LY48D24T15CU17.38"240V480V€10,347.76
EATON LY48D28T15CU | BH4QXN LY48D28T15CU17.38"208Y/120V480V€9,358.67
EATON LY48M28B45CU | BH4QXP LY48M28B45CU0.001"--€33,434.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LY48D28T06CUSS Marine Duty Encapsulated Transformer, Frame 200, 60 Hz, 3-Phase, 480V, 208Y/120V, 6 KVA
€8,784.05 /unit