EATON LW3315VD14X06 | BH4QVC

EATON LW3315VD14X06 Molded Case Circuit Breaker, L-Frame, Lw Type, 3-Pole, 315A, Line Side End Cap

Item: BH4QVC Model: LW3315VD14X06
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height8 1/4"
Length4.06"
NotesTA602LDM Load
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)20.96
Ship length (cm)10.31
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON LW2630 | BH4QUT LW2630LW2630-
RFQ
EATON LW3315VD09 | BH4QUV LW3315VD09LW3315VD09-
RFQ
EATON LW3315 | BH4QUW LW3315LW3315-
RFQ
EATON LW3400V | BH4QVA LW3400VLW3400V-
RFQ
EATON LW3400VD14X06 | BH4QVB LW3400VD14X06LW3400VD14X06-
RFQ
EATON LW3500WD09 | BH4QVD LW3500WD09LW3500WD09-
RFQ
EATON LW3400D09 | BH4QVE LW3400D09LW3400D09-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LW3315VD14X06 Molded Case Circuit Breaker, L-Frame, Lw Type, 3-Pole, 315A, Line Side End Cap