EATON LT4600FA | BH4QRP

EATON LT4600FA Thermal Magnetic Breaker Trip Unit, For Use With Lt Frame Molded Case Circuit Breaker

Item: BH4QRP Model: LT4600FA
In Stock

Get it by Friday, Jun 13

€8,324.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating600A
Circuit Breaker TypeLt
Frame SizeFrame LG
Height4.38"
Length10 1/4"
NotesLG Breaker Is HACR Rated
Number Of Poles4
Protection Type0% Neutral Protection
SeriesSeries G
Trip TypeFixed Thermal, Adjustable Magnetic
TypeTrip Unit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight2.68 lbs.
Width4.63"

Shipping Info:

Ship weight (kg) 1.206
Ship height (cm)11.13
Ship length (cm)26.04
Ship width (cm)11.76
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON LT325035V | BH4QMG LT325035VLT325035V€7,358.47
EATON LT3250FA | BH4QMK LT3250FALT3250FA€1,595.29
EATON LT325035 | BH4QMP LT325035LT325035€7,358.47
EATON LT340035V | BH4QNK LT340035VLT340035V€7,358.47
EATON LT340036V | BH4QNR LT340036VLT340036V€8,847.39
EATON LT340038 | BH4QNT LT340038LT340038€8,500.83
EATON LT3400FA | BH4QNY LT3400FALT3400FA€732.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LT4600FA Thermal Magnetic Breaker Trip Unit, For Use With Lt Frame Molded Case Circuit Breaker
€8,324.79 /unit