EATON LST3LPK | BH4QKN

EATON LST3LPK Shunt Trip, Low Energy Field Installation Shunt Trip Kit, Pigtail Leads, Frame K

Item: BH4QKN Model: LST3LPK
In Stock

Get it by Tuesday, Jun 17

€1,721.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShunt Trip
ConnectionPigtail Leads
Frame SizeFrame K
Height3"
Length5 1/2"
Mounting HardwareLeft Hand Mounting
Mounting TypeLeft
TypeLow Energy Field Installation Shunt Trip Kit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.4 lbs.
Width3.3"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)7.62
Ship length (cm)13.97
Ship width (cm)8.38
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON SNT1LP12K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEC SNT1LP12KSNT1LP12K€651.76
EATON SNT1LP18K Shunt Trip Fd 225 Amp 600vac 3p | AG8VED SNT1LP18KSNT1LP18K€651.76
EATON SNT1RP03K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEE SNT1RP03KSNT1RP03K€651.76
EATON SNT1RP12K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEG SNT1RP12KSNT1RP12K€651.76
EATON SNT1RP18K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEH SNT1RP18KSNT1RP18K€651.76
EATON SNT2P04K Shunt Trip Jd 250 Amp 600vac 3p | AG8VEJ SNT2P04KSNT2P04K€678.98
EATON SNT2P06K Shunt Trip Jd 250 Amp 600vac 3p | AG8VEK SNT2P06KSNT2P06K€678.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LST3LPK Shunt Trip, Low Energy Field Installation Shunt Trip Kit, Pigtail Leads, Frame K
€1,721.81 /unit