EATON LSE-11-LS | BH4QDM

EATON LSE-11-LS Ls-Titan Miniature Din Electronic Limit Switch, Short Roller Lever, Electronic Contacts

Item: BH4QDM Model: LSE-11-LS
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
ConnectionCage clamps
Contact ConfigurationComplementary PNP open collector
Contact Rating0.2A At 24V DC
Enclosure MaterialPolyamide
Height3.61"
Input Voltage12-30V DC
Led IndicatorStatus and error: single LED
Length1.22"
Max. Dc Amps0.2A
Max. Operating Temp.158°F
Min. Operating Temp.-13°F
Protection TypeShort Circuit Protected
Switch TypeShort roller lever Electronic contacts
TypeLS-Titan
Warranty1 yr.
Weight0.1313 lbs.
Width1 8/25"

Shipping Info:

Ship weight (kg) 0.0591
Ship height (cm)9.17
Ship length (cm)3.1
Ship width (cm)3.35
Country of OriginUS

Product Variants

ProductModelMounting TypeHeightTypeMovementPrice
EATON LS-11S-S | BH4QCB LS-11S-S-4 24/25"LS-Titan-€128.02
EATON LS-11 | BH4QCD LS-11-2.99"LS-Titan--
RFQ
EATON LSE-02-LA | BH4QCE LSE-02-LA-3.86"LS-Titan-€261.98
EATON LS-20 | BH4QCF LS-20-2.99"LS-Titan-€114.12
EATON LSE-02-RLA40R | BH4QCH LSE-02-RLA40R-4.71"LS-Titan--
RFQ
EATON LS-11-ZB | BH4QCJ LS-11-ZB-1.18"LS-Titan-€428.46
EATON LS4-S11-1-I-ZB | BH4QCK LS4-S11-1-I-ZBFull Size DIN Rail1.57"LS-Titan-€517.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LSE-11-LS Ls-Titan Miniature Din Electronic Limit Switch, Short Roller Lever, Electronic Contacts