Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON LS-XL | BH4QKY

EATON LS-XL Limit Switch Head, Vertical, Rotary Lever Actuator, Top, 1.35 Inch Actuator Lg

Item: BH4QKY Model: LS-XLCross Ref: 49A908
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
Actuator TypeLong roller lever
Enclosure MaterialPlastic
Height1.61"
Length1.22"
Max. Operating Temp.158°F
Min. Operating Temp.-13°F
Operating Speed99.97 cm/sec.
Special FeaturesHead Only
TypeLS-Titan
Warranty1 yr.
Weight0.2 lbs.
Width1.22"
ActionMomentary
Actuator LocationTop
Actuator StyleRoller Lever Plunger
Arm AdjustabilityFixed
Arm Length - Maximum1.35"
Arm/operator Length1.35"
Compatible With BrandEaton
Compatible With Grainger Part Number49A973
Compatible With Manufacturer Model NumberE50SA
Compatible With SeriesLS Titan
Differential Travel0.38"
Directional MovementLinear
Display Qty1
Includes ActuatorActuator Included
Ip RatingIP66, IP67
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Operating Force8N
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Operating Torque8.88 lbs.-in.
Overall Depth1.22"
Overall Height1.61"
Overall Width1.22"
Overtravel0.36"
Plunger AdjustabilityFixed
Pretravel0.002"
Reset Travel0.17"
Roller AdjustabilityFixed
Roller Diameter0.51"
Roller MaterialNylon
Roller PositionTop
Roller Width1/5"
SeriesLS Series
StandardsROHS, UL LISTED
Total Travel0.38"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.09
Ship length (cm)3.1
Ship width (cm)3.1
Country of OriginUS

Product Variants

ProductModelMounting TypeHeightTypeMovementPrice
EATON LS-11S-S | BH4QCB LS-11S-S-4 24/25"LS-Titan-€128.02
EATON LS-11 | BH4QCD LS-11-2.99"LS-Titan--
RFQ
EATON LSE-02-LA | BH4QCE LSE-02-LA-3.86"LS-Titan-€261.98
EATON LS-20 | BH4QCF LS-20-2.99"LS-Titan-€114.12
EATON LSE-02-RLA40R | BH4QCH LSE-02-RLA40R-4.71"LS-Titan--
RFQ
EATON LS-11-ZB | BH4QCJ LS-11-ZB-1.18"LS-Titan-€428.46
EATON LS4-S11-1-I-ZB | BH4QCK LS4-S11-1-I-ZBFull Size DIN Rail1.57"LS-Titan-€517.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LS-XL Limit Switch Head, Vertical, Rotary Lever Actuator, Top, 1.35 Inch Actuator Lg
€10.78 /unit