EATON LS-S02-OR | BH4QGN

EATON LS-S02-OR Miniature Safety Position Limit Switch, Actuating Rod Actuator, 2NC Contact

Item: BH4QGN Model: LS-S02-OR
In Stock

Get it by Friday, Jun 13

€125.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
ConnectionScrew Terminal
Contact Configuration2 NC, slow make break, positive opening
Contact Rating6A At 240V AC, 3A At 24V DC
Enclosure MaterialPolyamide
Height6 1/2"
Length1.22"
Max. Ac Amps6A
Max. Dc Amps3A
Max. Operating Temp.158°F
Min. Operating Temp.-13°F
Switch TypeActuating Rod
TypeLS-Titan
Warranty1 yr.
Weight0.1438 lbs.
Width1 8/25"

Shipping Info:

Ship weight (kg) 0.0647
Ship height (cm)16.51
Ship length (cm)3.1
Ship width (cm)3.35
Country of OriginUS

Product Variants

ProductModelMounting TypeHeightTypeMovementPrice
EATON LS-11S-S | BH4QCB LS-11S-S-4 24/25"LS-Titan-€128.02
EATON LS-11 | BH4QCD LS-11-2.99"LS-Titan--
RFQ
EATON LSE-02-LA | BH4QCE LSE-02-LA-3.86"LS-Titan-€261.98
EATON LS-20 | BH4QCF LS-20-2.99"LS-Titan-€114.12
EATON LSE-02-RLA40R | BH4QCH LSE-02-RLA40R-4.71"LS-Titan--
RFQ
EATON LS-11-ZB | BH4QCJ LS-11-ZB-1.18"LS-Titan-€428.46
EATON LS4-S11-1-I-ZB | BH4QCK LS4-S11-1-I-ZBFull Size DIN Rail1.57"LS-Titan-€517.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LS-S02-OR Miniature Safety Position Limit Switch, Actuating Rod Actuator, 2NC Contact
€125.42 /unit