EATON LKS1 | BH4QAC

EATON LKS1 Dry Terminal Lug Kit, 1 Phase

Item: BH4QAC Model: LKS1
In Stock

Get it by Wednesday, Jun 11

€158.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLug Kit
For Use With15 - 37.5 Kvasingle-Phase And 15 - 45 Kvathree-Phase Transformers
Height1.1"
Length1.1"
NotesTerminal Lugs, Cable Range #14 - #2 (Single - Phase, Qty. 8), #6 - 250 Kcmil (Three - Phase, Qty. 4), Hardware, Bolt Size 1/4 - 20 X 3/4 (Qty. 8)
Product NameEaton Dry Type Distribution Transformer Terminal Lug Kit
TypeTerminal Lug Kit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1.1"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelTypeHeightPrice
EATON LKS3 | BH4QAA LKS3Terminal Lug Kit1.1"€1,300.37
EATON LKS4 | BH4QAE LKS4Terminal Lug Kit1.1"€1,558.08
EATON LKS2 | BH4QAG LKS2Terminal Lug Kit1.1"€353.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LKS1 Dry Terminal Lug Kit, 1 Phase
€158.93 /unit