Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON LK-26 | BH4PZT

EATON LK-26 Freedom Nema Pilot, B100 Starter Accessories, Red Pilot, 60 Hz, Nema 1

Item: BH4PZT Model: LK-26Cross Ref: 12M052
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€763.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPilot
Compatible With SeriesFreedom
Frequency Rating60 Hz
Overall Depth2.3"
Overall Height4 1/2"
Overall Width3.1"
Product Height4 1/2"
Product Length/depth2.3"
Product Width3.1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)11.43
Ship length (cm)5.84
Ship width (cm)7.87
Country of OriginUS

Product Variants

ProductModelVoltage RatingPrice
EATON LK-21 | BH4PZL LK-21120V€532.16
EATON LK-22 | BH4PZQ LK-22-€561.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LK-26 Freedom Nema Pilot, B100 Starter Accessories, Red Pilot, 60 Hz, Nema 1
€763.00 /unit