EATON LHMVD12R-L | BH4PZC

EATON LHMVD12R-L Handle Mechanism, NEMA 1/12, Lock-Off/Universal Rotary Handle/Operation

Item: BH4PZC Model: LHMVD12R-L
In Stock

Get it by Tuesday, Jun 17

€553.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle Mechanism
For Use WithL-Frame
Handle ColorRed
Height4"
Length11 1/2"
SeriesSeries C
Shaft Length12"
Special FeaturesUsed With L-Frame
TypeUniversal Rotary
Width6 1/4"

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)10.16
Ship length (cm)29.21
Ship width (cm)15.88
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON JHMVD12B | BH4GWP JHMVD12BJ-Frame€416.24
EATON JHMVD06R | BH4GWR JHMVD06RJ-Frame€399.74
EATON JHMVD06B | BH4GWT JHMVD06BJ-Frame€399.74
EATON JHMVD12R | BH4GWU JHMVD12RJ-Frame€416.24
EATON JHMVD24B | BH4GWV JHMVD24BJ-Frame€482.25
EATON JHMVD24R | BH4GXD JHMVD24RJ-Frame€482.25
EATON KHMVD06R | BH4JWT KHMVD06RK-Frame€399.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LHMVD12R-L Handle Mechanism, NEMA 1/12, Lock-Off/Universal Rotary Handle/Operation
€553.28 /unit