EATON LHMVD12B | BH4PZH

EATON LHMVD12B Universal Handle Mechanism, 1/12 Nema Rating, Rotary Handle/Operation

Item: BH4PZH Model: LHMVD12B
In Stock

Get it by Wednesday, Jun 11

€550.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle Mechanism
For Use WithL-Frame
Frame SizeFrame J-K
Handle ColorBlack
Height4 1/4"
Length12 3/4"
SeriesSeries G
Shaft Length12"
Special FeaturesUsed With L-Frame
TypeUniversal Rotary
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight3.28 lbs.
Width6 1/4"

Shipping Info:

Ship weight (kg) 1.467
Ship height (cm)10.8
Ship length (cm)32.39
Ship width (cm)15.88
HS code8536.41
Country of OriginCN

Product Variants

ProductModelFor Use WithPrice
EATON JHMVD12B | BH4GWP JHMVD12BJ-Frame€416.24
EATON JHMVD06R | BH4GWR JHMVD06RJ-Frame€399.74
EATON JHMVD06B | BH4GWT JHMVD06BJ-Frame€399.74
EATON JHMVD12R | BH4GWU JHMVD12RJ-Frame€416.24
EATON JHMVD24B | BH4GWV JHMVD24BJ-Frame€482.25
EATON JHMVD24R | BH4GXD JHMVD24RJ-Frame€482.25
EATON KHMVD06R | BH4JWT KHMVD06RK-Frame€399.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LHMVD12B Universal Handle Mechanism, 1/12 Nema Rating, Rotary Handle/Operation
€550.10 /unit