EATON LHH3200FFG | BH4PYV

EATON LHH3200FFG Molded Case Circuit Breaker, Lg-Frame, Lh Type, 3-Pole, 200A, 600 Vac, Line And Load

Item: BH4PYV Model: LHH3200FFG
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating200A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeLH
FrameLG
Height7 3/4"
Interrupt Rating100 kAIC at 240V AC, 70 kAIC at 415V AC, 35 kAIC at 600V AC, 65 kAIC at 480V AC
Length15 3/4"
Mounting HardwareMetric
NotesLG Breaker Is HACR Rated
Number Of Poles3
TerminalsLine And Load
Trip TypeFixed Thermal, Fixed Magnetic
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width7 3/4"

Shipping Info:

Ship weight (kg) 7.3125
Ship height (cm)19.69
Ship length (cm)40.01
Ship width (cm)19.69
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON LHH3125FFG | BH4PYK LHH3125FFGLH3600V AC-
RFQ
EATON LHH3150FFG | BH4PYM LHH3150FFGLH3600V AC€10,013.75
EATON LHH3350FFG | BH4PYN LHH3350FFGLH3600V AC-
RFQ
EATON LHH3175FFG | BH4PYP LHH3175FFGLH3600V AC€10,013.75
EATON LHH3250FFG | BH4PYQ LHH3250FFGLH3600V AC€10,013.75
EATON LHH3300FFG | BH4PYT LHH3300FFGLH3600V AC-
RFQ
EATON LHH3400FFG | BH4PYU LHH3400FFGLH3600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LHH3200FFG Molded Case Circuit Breaker, Lg-Frame, Lh Type, 3-Pole, 200A, 600 Vac, Line And Load