EATON LGMPS250G | BH4NLB

EATON LGMPS250G Motor Protection Circuit Breaker, 50 Kaic At 480V, 3-Pole, 250A

Item: BH4NLB Model: LGMPS250G
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating250A
Circuit Breaker TypeLG
ClassMotor Protection
FrameLG
Height5 12/25"
Interrupt Rating50 kAIC at 480V AC
Length4.09"
Mounting HardwareMetric
Number Of Poles3
TerminalsLine And Load
Trip TypeFixed Thermal, Fixed Magnetic
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 12/25"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)13.92
Ship length (cm)10.39
Ship width (cm)13.92
Country of OriginUS

Product Variants

ProductModelVoltageCircuit Breaker TypeNumber Of PolesPrice
EATON LGMPH630G | BH4NKL LGMPH630G480V ACLG3-
RFQ
EATON LGMPS400G | BH4NKM LGMPS400G600V ACLG3€13,821.23
EATON LGMPH250G | BH4NKP LGMPH250G600V ACLG3-
RFQ
EATON LGMPH400G | BH4NKV LGMPH400G600V ACLG3-
RFQ
EATON LGMPS630G | BH4NKX LGMPS630G480V ACLG3-
RFQ
EATON LGMPH600G | BH4NKY LGMPH600G600V ACLG3-
RFQ
EATON LGMPS600G | BH4NKZ LGMPS600G600V ACLG3-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LGMPS250G Motor Protection Circuit Breaker, 50 Kaic At 480V, 3-Pole, 250A