EATON LGKDC3400KSW | BH4NKF

EATON LGKDC3400KSW Direct Current Molded Case Switch, 600 VDC, 400A, 65 kA Interrupt, 3P

Item: BH4NKF Model: LGKDC3400KSW
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Switch
Amps Rating400A
Circuit Breaker Frame TypeMolded Case Switch
Circuit Breaker TypeLg
ClassV DC
FrameLG
Height5 12/25"
Interrupt Rating65 KAIC at 600V AC
Length4.09"
Number Of Poles3
TerminalsWithout Terminals
TypeMolded Case Switch
Voltage Rating600V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 12/25"

Shipping Info:

Ship weight (kg) 6.075
Ship height (cm)13.92
Ship length (cm)10.39
Ship width (cm)13.92
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HFDDC2100KL | BH3BWY HFDDC2100KLHFDDC2100KL€2,660.63
EATON HFDDC2150KW | BH3BXB HFDDC2150KWHFDDC2150KW-
RFQ
EATON HFDDC2150K | BH3BXD HFDDC2150KHFDDC2150K€5,781.47
EATON HFDDC2150KL | BH3BXF HFDDC2150KLHFDDC2150KL€5,911.47
EATON HFDDC2225KW | BH3BXJ HFDDC2225KWHFDDC2225KW€5,655.13
EATON HFDDC2225KL | BH3BXU HFDDC2225KLHFDDC2225KL€5,911.47
EATON HFDDC2225K | BH3BXX HFDDC2225KHFDDC2225K€5,781.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LGKDC3400KSW Direct Current Molded Case Switch, 600 VDC, 400A, 65 kA Interrupt, 3P