Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON LGFCT600 | BH4MQQ

EATON LGFCT600 Molded Case Circuit Breaker Accessory, Interchangable Trip Units, 630 A, Frame J-K

Item: BH4MQQ Model: LGFCT600
In Stock : 4 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€895.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrip Unit
Amps Rating600/630A
For Use WithFor LSG And LSIG
Frame SizeFrame J-K
Height3 1/2"
Length6 5/8"
TypeNeutral CT
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight2.57 lbs.
Width3 1/4"

Shipping Info:

Ship weight (kg) 1.1565
Ship height (cm)8.89
Ship length (cm)16.83
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON LGFCT125 | BH4MQE LGFCT125For Type Kes, Les Breakers€2,136.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LGFCT600 Molded Case Circuit Breaker Accessory, Interchangable Trip Units, 630 A, Frame J-K
€895.69 /unit