EATON LGE3350FAWCA2S6X1Y17 | BH4MAG

EATON LGE3350FAWCA2S6X1Y17 Molded Case Circuit Breaker, Lg-Frame, Lg Type, 3-Pole, 350A, 600 Vac, Copper

Item: BH4MAG Model: LGE3350FAWCA2S6X1Y17
In Stock

Get it by Thursday, Jun 12

€12,175.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating350A
Auxiliary Switch2A-2B Rear With 48 In Right Pigtail
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeLG
FrameLG
Height5 12/25"
Interrupt Rating35 kAIC at 480V AC, 18 kAIC at 600V AC, 65 kAIC at 240V AC, 35 kAIC at 415V AC
Length5 12/25"
LineTA350LK
NotesWith AUX1A1BPK And SNT060CPK
Number Of Poles3
Prod Load3TA632LK
Terminal MaterialCopper
TerminalsWithout Terminals, Optional Line Or Load
Trip TypeFixed Thermal, Adjustable Magnetic
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 12/25"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)13.92
Ship length (cm)13.92
Ship width (cm)13.92
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltageTypePrice
EATON LGC3250FAG Circuit Breaker Feed-thru 250 Amp 600vac 3p 100kaic@480v | AG8RGV LGC3250FAG3LG--€8,995.66
EATON LGE3250FAG Circuit Breaker Feed-thru 250 Amp 600vac 3p 35kaic@480v | AG8RGW LGE3250FAG3LG---
RFQ
EATON LGE3300FAG Circuit Breaker Feed-thru 300 Amp 600vac 3p 35kaic@480v | AG8RGX LGE3300FAG3LG--€3,683.35
EATON LGE340033G Circuit Breaker Feed-thru 400 Amp 600vac 3p 35kaic@480v | AG8RGZ LGE340033G3LG--€5,001.51
EATON LGH3300FAG Circuit Breaker Feed-thru 300 Amp 600vac 3p 65kaic@480v | AG8RHC LGH3300FAG3LG--€5,556.93
EATON LGS3250FAG Circuit Breaker Feed-thru 250 Amp 600vac 3p 50kaic@480v | AG8RHG LGS3250FAG3LG--€4,705.71
EATON LGS3300FAG Circuit Breaker Feed-thru 300 Amp 600vac 3p 50kaic@480v | AG8RHH LGS3300FAG3LG---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LGE3350FAWCA2S6X1Y17 Molded Case Circuit Breaker, Lg-Frame, Lg Type, 3-Pole, 350A, 600 Vac, Copper
€12,175.93 /unit