EATON LGC463036W | BH4LWQ

EATON LGC463036W Molded Case Circuit Breaker, Lg-Frame, Electronic Lsig Trip, 4-Pole, 630A, 600 Vac

Item: BH4LWQ Model: LGC463036W
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating630A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeLG
FrameLG
Height7.22"
Interrupt Rating100 kAIC at 480V AC, 200 kAIC at 240V AC, 100 kAIC at 415V AC, 50 kAIC at 600V AC
Length7.22"
NotesLG Breaker Is HACR Rated
Number Of Poles4
Protection Type0% Protected Neutral Pole
TerminalsWithout Terminals
Trip TypeElectronic LSIG
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width7.22"

Shipping Info:

Ship weight (kg) 8.82
Ship height (cm)18.34
Ship length (cm)18.34
Ship width (cm)18.34
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageCircuit Breaker TypePrice
EATON LGC325032G | BH4LLA LGC325032G3-LG-
RFQ
EATON LGC325032W | BH4LLC LGC325032W3-LG-
RFQ
EATON LGC325033G | BH4LLD LGC325033G3-LG€9,943.79
EATON LGC325032B20G | BH4LLE LGC325032B20G3-LG€11,056.31
EATON LGC325035B20G | BH4LLG LGC325035B20G3-LG€12,030.52
EATON LGC325033B20G | BH4LLJ LGC325033B20G3-LG-
RFQ
EATON LGC325032ZGG | BH4LLL LGC325032ZGG3-LG€10,485.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LGC463036W Molded Case Circuit Breaker, Lg-Frame, Electronic Lsig Trip, 4-Pole, 630A, 600 Vac