EATON LGC4500FAW | BH4LVV

EATON LGC4500FAW Molded Case Circuit Breaker, Lg-Frame, Lg Type, 4-Pole, 500A, 600 Vac

Item: BH4LVV Model: LGC4500FAW
In Stock

Get it by Wednesday, Jun 11

€12,217.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating500A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeLG
FrameLG
Height7.22"
Interrupt Rating100 kAIC at 415V AC, 50 kAIC at 600V AC, 100 kAIC at 480V AC, 200 kAIC at 240V AC
Length7.22"
NotesLG Breaker Is HACR Rated
Number Of Poles4
Protection Type0% Protected Neutral Pole
TerminalsWithout Terminals
Trip TypeFixed Thermal, Adjustable Magnetic
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight17.6 lbs.
Width7.22"

Shipping Info:

Ship weight (kg) 7.92
Ship height (cm)18.34
Ship length (cm)18.34
Ship width (cm)18.34
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltageTypePrice
EATON LGC3250FAG Circuit Breaker Feed-thru 250 Amp 600vac 3p 100kaic@480v | AG8RGV LGC3250FAG3LG--€8,995.66
EATON LGE3250FAG Circuit Breaker Feed-thru 250 Amp 600vac 3p 35kaic@480v | AG8RGW LGE3250FAG3LG---
RFQ
EATON LGE3300FAG Circuit Breaker Feed-thru 300 Amp 600vac 3p 35kaic@480v | AG8RGX LGE3300FAG3LG--€3,683.35
EATON LGE340033G Circuit Breaker Feed-thru 400 Amp 600vac 3p 35kaic@480v | AG8RGZ LGE340033G3LG--€5,001.51
EATON LGH3300FAG Circuit Breaker Feed-thru 300 Amp 600vac 3p 65kaic@480v | AG8RHC LGH3300FAG3LG--€5,556.93
EATON LGS3250FAG Circuit Breaker Feed-thru 250 Amp 600vac 3p 50kaic@480v | AG8RHG LGS3250FAG3LG--€4,705.71
EATON LGS3300FAG Circuit Breaker Feed-thru 300 Amp 600vac 3p 50kaic@480v | AG8RHH LGS3300FAG3LG---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LGC4500FAW Molded Case Circuit Breaker, Lg-Frame, Lg Type, 4-Pole, 500A, 600 Vac
€12,217.00 /unit