EATON LG3500C10S01 | BH4LJU

EATON LG3500C10S01 Molded Case Circuit Breaker, L-Frame, 600-2500A, 3-Pole, 500A, 600 Vac, Line/Load

Item: BH4LJU Model: LG3500C10S01
In Stock

Get it by Wednesday, Jun 11

€11,681.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height5 12/25"
Length5 12/25"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 12/25"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)13.92
Ship length (cm)13.92
Ship width (cm)13.92
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON LG3450A12S01 | BH4LHE LG3450A12S01LG3450A12S01€11,257.57
EATON LG3450C10S01 | BH4LHM LG3450C10S01LG3450C10S01€11,681.92
EATON LG3450B05S01 | BH4LHQ LG3450B05S01LG3450B05S01€10,697.09
EATON LG3450S02 | BH4LHR LG3450S02LG3450S02€10,128.59
EATON LG3450C04S01 | BH4LHT LG3450C04S01LG3450C04S01-
RFQ
EATON LG3450S48Y22X01 | BH4LHW LG3450S48Y22X01LG3450S48Y22X01-
RFQ
EATON LG3500B05S01 | BH4LJA LG3500B05S01LG3500B05S01€10,697.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LG3500C10S01 Molded Case Circuit Breaker, L-Frame, 600-2500A, 3-Pole, 500A, 600 Vac, Line/Load
€11,681.92 /unit