EATON LES3630LS | BH4LGM

EATON LES3630LS Trip Unit, 3 Pole, Ls, Frame J-K

Item: BH4LGM Model: LES3630LS
In Stock

Get it by Tuesday, Jun 10

€7,415.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Frame SizeFrame J-K
Height4"
Length7"
Number Of Poles3
SeriesSeries C
Trip TypeLS
TypeTrip Unit
Width4"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)10.16
Ship length (cm)17.78
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON JT3225T Circuit Breaker Trip Unit Jt 225 Amp 600vac 3p | AG8QFN JT3225TJT3225T€736.19
EATON JT3250FA Circuit Breaker Trip Unit 250 Amp 600vac 3p | AG8QFP JT3250FAJT3250FA€1,215.65
EATON KT3200T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RBY KT3200TKT3200T€838.09
EATON KT3225T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RCA KT3225TKT3225T€838.09
EATON KT3250T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RCB KT3250TKT3250T€838.09
EATON LES3600LS Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFR LES3600LSLES3600LS-
RFQ
EATON LES3600LSI Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFU LES3600LSILES3600LSI-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LES3630LS Trip Unit, 3 Pole, Ls, Frame J-K
€7,415.30 /unit