EATON LEP3250T57 | BH4LFR

EATON LEP3250T57 Trip Unit, 250 A, Lsia, Frame J-K

Item: BH4LFR Model: LEP3250T57
In Stock

Get it by Wednesday, Jun 11

€13,037.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating250A
Frame SizeFrame J-K
Height9"
Length8 14/25"
SeriesSeries C
Trip TypeLSIA
TypeOPTIM 550
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5.31"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)22.86
Ship length (cm)21.74
Ship width (cm)13.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON JT3225T Circuit Breaker Trip Unit Jt 225 Amp 600vac 3p | AG8QFN JT3225TJT3225T€736.19
EATON JT3250FA Circuit Breaker Trip Unit 250 Amp 600vac 3p | AG8QFP JT3250FAJT3250FA€1,215.65
EATON KT3200T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RBY KT3200TKT3200T€838.09
EATON KT3225T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RCA KT3225TKT3225T€838.09
EATON KT3250T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RCB KT3250TKT3250T€838.09
EATON LES3600LS Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFR LES3600LSLES3600LS-
RFQ
EATON LES3600LSI Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFU LES3600LSILES3600LSI-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LEP3250T57 Trip Unit, 250 A, Lsia, Frame J-K
€13,037.29 /unit