EATON LDU2400000011DC | BH4LEL

EATON LDU2400000011DC Unmetered Power Outlet, 125/250 V, 30/50A, 350 Kcmil Wire

Item: BH4LEL Model: LDU2400000011DC
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPedestal
Height14"
Length10"
TypeMarina Power Pedestal
Width10"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)35.56
Ship length (cm)25.4
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelHeightTypeVoltageWattagePrice
EATON LDU22002200210C | BH4LDZ LDU22002200210C14"Marina Power Pedestal---
RFQ
EATON LDU24002400220C | BH4LEA LDU24002400220C14"Marina Power Pedestal--€4,687.78
EATON LDU2400240022PC | BH4LEB LDU2400240022PC14"Marina Power Pedestal---
RFQ
EATON LDU21002100200C | BH4LEC LDU21002100200C14"Marina Power Pedestal--€3,930.87
EATON LDU24000000110C | BH4LEE LDU24000000110C14"Marina Power Pedestal---
RFQ
EATON MPLLEDB | BH4YWN MPLLEDB4"Marina Power Pedestal---
RFQ
EATON NAYBU120000DC | BH6AFF NAYBU120000DC14"Marina Power Pedestal---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LDU2400000011DC Unmetered Power Outlet, 125/250 V, 30/50A, 350 Kcmil Wire