EATON LDC3600F Circuit Breaker Feed-thru 600 Amp 600vac 3p 100kaic@480v | AG8RFD

EATON LDC3600F Molded Case Circuit Breaker Frame, 3 Pole, 600A, 600 Vac, 200 Kaic At 240 Vac, 50/60 Hz

Item: AG8RFD Model: LDC3600F
In Stock : 3 Units

Get it by Friday, Jun 13

€8,037.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Frame
Height8 1/4"
Length8 1/4"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 8.0325
Ship height (cm)20.96
Ship length (cm)20.96
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON LDC2600F | BH4LAB LDC2600FLDC2600F-
RFQ
EATON LDC4600F | BH4LDM LDC4600FLDC4600F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LDC3600F Molded Case Circuit Breaker Frame, 3 Pole, 600A, 600 Vac, 200 Kaic At 240 Vac, 50/60 Hz
€8,037.16 /unit