EATON LDB3600FT33W | BH4KZV

EATON LDB3600FT33W Molded Case Circuit Breaker, L-Frame, Ldb Type, Electronic Ls Trip Type, 3-Pole, 600A

Item: BH4KZV Model: LDB3600FT33W
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height8 1/4"
Length8 1/4"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 8.6625
Ship height (cm)20.96
Ship length (cm)20.96
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON LDB3600FT35W | BH4KZB LDB3600FT35WLDB3600FT35W-
RFQ
EATON LDB3600FT32W | BH4KZG LDB3600FT32WLDB3600FT32W-
RFQ
EATON LDB3600FT36W | BH4KZM LDB3600FT36WLDB3600FT36W-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LDB3600FT33W Molded Case Circuit Breaker, L-Frame, Ldb Type, Electronic Ls Trip Type, 3-Pole, 600A