EATON LD3600T77W | BH4KXB

EATON LD3600T77W Molded Case Circuit Breaker, L-Frame, Ld Type, 3-Pole, 600A, 600 Vac, 250 Vdc, 50/60 Hz

Item: BH4KXB Model: LD3600T77W
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height8 1/4"
Length8 1/4"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)20.96
Ship length (cm)20.96
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON LD3125T56WZG | BH4KQR LD3125T56WZGLD3125T56WZG-
RFQ
EATON LD3125T56WPN | BH4KQU LD3125T56WPNLD3125T56WPN-
RFQ
EATON LD3125T106W | BH4KQX LD3125T106WLD3125T106W-
RFQ
EATON LD3125T56W | BH4KQY LD3125T56WLD3125T56W-
RFQ
EATON LD3125T57WZGP | BH4KRA LD3125T57WZGPLD3125T57WZGP-
RFQ
EATON LD3125T57WZG | BH4KRC LD3125T57WZGLD3125T57WZG-
RFQ
EATON LD3125T57W | BH4KRD LD3125T57WLD3125T57W-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LD3600T77W Molded Case Circuit Breaker, L-Frame, Ld Type, 3-Pole, 600A, 600 Vac, 250 Vdc, 50/60 Hz