EATON LD3450Z22 | BH4KUG

EATON LD3450Z22 Molded Case Circuit Breaker, L-Frame, Ld Type, 3-Pole, 450A, 600 Vac, 250 Vdc, 50/60 Hz

Item: BH4KUG Model: LD3450Z22
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height0.01"
Length0.01"
NotesTA450LD Terminals
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON LD3300 Circuit Breaker Feed-thru 300 Amp 600vac 3p 35kaic@480v | AG8REC LD3300LD3300-
RFQ
EATON LD3350 Circuit Breaker Feed-thru 350 Amp 600vac 3p 35kaic@480v | AG8RED LD3350LD3350€6,826.39
EATON LD3450 Circuit Breaker Feed-thru 450 Amp 600vac 3p 35kaic@480v | AG8REF LD3450LD3450€6,826.39
EATON LD2450 | BH4KPX LD2450LD2450-
RFQ
EATON LD2400S30 | BH4KPY LD2400S30LD2400S30-
RFQ
EATON LD2500 | BH4KQA LD2500LD2500-
RFQ
EATON LD2300 | BH4KQB LD2300LD2300€13,954.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LD3450Z22 Molded Case Circuit Breaker, L-Frame, Ld Type, 3-Pole, 450A, 600 Vac, 250 Vdc, 50/60 Hz