EATON LCX300A0-4A7N2 Adjustable Frequency Drive, 300 Amp, 480 V No Brake Chopper Circuit, DC Input

Item: BH4KLV Model: LCX300A0-4A7N2
In Stock

Get it by Tuesday, Jun 17

€57,599.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating300A
Brake ChopperNo Brake Chopper
Depth14.69"
Enclosure TypeOpen Chassis
Frame SizeCH61
Height25.91"
InputDC
KeypadAlphanumeric
ModificationVarnished Boards
SoftwareStandard Software
Voltage Rating480V
Warranty2 yrs.
Weight121 lbs.
Width9.69"

Shipping Info:

Ship weight (kg) 54.45
Ship height (cm)65.81
Ship length (cm)37.31
Ship width (cm)24.61
Country of OriginUS

Product Variants

ProductModelHeightDepthEnclosure TypePrice
EATON LCX016A0-4A7B2 | BH4KKH LCX016A0-4A7B216.97"9.69"Open Chassis€9,887.47
EATON LCX016A0-4A3B2 | BH4KKJ LCX016A0-4A3B216.97"9.69"Open Chassis€10,387.14
EATON LCX031A0-4A7B2 | BH4KKK LCX031A0-4A7B216.97"9.69"Open Chassis€13,566.15
EATON LCX022A0-4A3B2 | BH4KKM LCX022A0-4A3B29 2/5"17"Open Chassis€12,729.56
EATON LCX038A0-4A3B2 | BH4KKN LCX038A0-4A3B29 2/5"17"Open Chassis€18,947.37
EATON LCX061A0-4A3B2 | BH4KKP LCX061A0-4A3B29 2/5"17"Open Chassis€27,369.70
EATON LCX045A0-4A7B2 | BH4KKQ LCX045A0-4A7B216.97"9.69"Open Chassis€16,268.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LCX300A0-4A7N2 Adjustable Frequency Drive, 300 Amp, 480 V No Brake Chopper Circuit, DC Input
€57,599.59 /unit