EATON LCX140A0-4A7N2 Adjustable Frequency Drive, 140 Amp, 480 V No Brake Chopper Circuit, DC Input

Item: BH4KLE Model: LCX140A0-4A7N2
In Stock

Get it by Friday, Jun 13

€35,984.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating140A
Brake ChopperNo Brake Chopper
Depth10.14"
Enclosure TypeOpen Chassis
Frame SizeCH4
Height19.41"
InputDC
KeypadAlphanumeric
ModificationVarnished Boards
SoftwareStandard Software
Voltage Rating480V
Warranty2 yrs.
Width7 3/5"

Shipping Info:

Ship weight (kg) 34.65
Ship height (cm)49.3
Ship length (cm)25.76
Ship width (cm)19.3
Country of OriginUS

Product Variants

ProductModelHeightDepthEnclosure TypePrice
EATON LCX016A0-4A7B2 | BH4KKH LCX016A0-4A7B216.97"9.69"Open Chassis€9,887.47
EATON LCX016A0-4A3B2 | BH4KKJ LCX016A0-4A3B216.97"9.69"Open Chassis€10,387.14
EATON LCX031A0-4A7B2 | BH4KKK LCX031A0-4A7B216.97"9.69"Open Chassis€13,566.15
EATON LCX022A0-4A3B2 | BH4KKM LCX022A0-4A3B29 2/5"17"Open Chassis€12,729.56
EATON LCX038A0-4A3B2 | BH4KKN LCX038A0-4A3B29 2/5"17"Open Chassis€18,947.37
EATON LCX061A0-4A3B2 | BH4KKP LCX061A0-4A3B29 2/5"17"Open Chassis€27,369.70
EATON LCX045A0-4A7B2 | BH4KKQ LCX045A0-4A7B216.97"9.69"Open Chassis€16,268.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LCX140A0-4A7N2 Adjustable Frequency Drive, 140 Amp, 480 V No Brake Chopper Circuit, DC Input
€35,984.20 /unit