EATON KW4400KW | BH4KFW

EATON KW4400KW Molded Case Circuit Breaker, 600 VAC/250 VDC, 400A, 45 kA Interrupt, 4P

Item: BH4KFW Model: KW4400KW
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Switch
Height7.22"
Length4.1"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width7.22"

Shipping Info:

Ship weight (kg) 7.065
Ship height (cm)18.34
Ship length (cm)10.41
Ship width (cm)18.34
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON KW3400KW08 | BH4KEW KW3400KW08KW3400KW08-
RFQ
EATON KW3400KW | BH4KFC KW3400KWKW3400KW€8,459.80
EATON KW3400K | BH4KFF KW3400KKW3400K-
RFQ
EATON KW4400KW23 | BH4KFQ KW4400KW23KW4400KW23-
RFQ
EATON KW4400K | BH4KFR KW4400KKW4400K-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KW4400KW Molded Case Circuit Breaker, 600 VAC/250 VDC, 400A, 45 kA Interrupt, 4P