EATON KT3400TA | BH4KDR

EATON KT3400TA Molded Case Circuit Breaker Accessory, 400 A, 3 Pole, Adjustable Thermal Magnetic, Frame K

Item: BH4KDR Model: KT3400TA
In Stock

Get it by Wednesday, Jun 11

€2,475.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating400A
Frame SizeFrame K
Height137.16 mm
Length180.34 mm
Number Of Poles3
SeriesSeries C
Trip TypeAdjustable Thermal Magnetic
TypeTrip Unit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width106.68 mm

Shipping Info:

Ship weight (kg) 0.8532
Ship height (cm)13.72
Ship length (cm)18.03
Ship width (cm)10.67
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON KT3350T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RCC KT3350TKT3350T€838.09
EATON KT3400T Circuit Breaker Trip Unit, Type KT, 400 A, 600 VAC, 3p, Series C | AG8RCD KT3400TKT3400T€838.09
EATON KES3125LSGB22 | BH4JPY KES3125LSGB22KES3125LSGB22€7,630.11
EATON KES3125LSIGB21 | BH4JQL KES3125LSIGB21KES3125LSIGB21€9,828.40
EATON KES3250ALSIGB20 | BH4JQQ KES3250ALSIGB20KES3250ALSIGB20€13,066.63
EATON KES3250LSGB21 | BH4JQY KES3250LSGB21KES3250LSGB21€8,267.97
EATON KES3250ALSIZG | BH4JRB KES3250ALSIZGKES3250ALSIZG€8,739.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KT3400TA Molded Case Circuit Breaker Accessory, 400 A, 3 Pole, Adjustable Thermal Magnetic, Frame K
€2,475.44 /unit