EATON KPS3400KL | BH4KBZ

EATON KPS3400KL Molded Case Circuit Breaker, Kp Type, 3-Pole, 400A, 600 Vac, 25 Kaic At 600 Vac

Item: BH4KBZ Model: KPS3400KL
Limited Availability
€6,392.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating400A
Circuit Breaker Frame TypeMolded Case Switch
Circuit Breaker TypeKP
ClassDefinite Purpose
Height5.53"
Interrupt Rating25 kAIC at 600V AC, 65 kAIC at 240V AC, 35 kAIC at 480V AC
Length4.35"
Number Of Poles3
TerminalsLine And Load
Trip TypeFixed Thermal, Fixed Magnetic
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5.53"

Product Variants

ProductModelCircuit Breaker TypeVoltageTypeNumber Of PolesPrice
EATON KPH3175W | BH4JYU KPH3175WKP600V AC-3€8,717.21
EATON KPH3250W | BH4JYV KPH3250WKP600V AC-3€8,717.21
EATON KPH3400W | BH4JYX KPH3400WKP600V AC-3€8,717.21
EATON KPH3300W | BH4JYZ KPH3300WKP600V AC-3€8,717.21
EATON KPH3200W | BH4JZJ KPH3200WKP600V AC-3€8,717.21
EATON KPS3400W | BH4KBQ KPS3400WKP600V AC-3€5,810.86
RFQ
EATON KPS3175W | BH4KBR KPS3175WKP600V AC-3€5,810.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KPS3400KL Molded Case Circuit Breaker, Kp Type, 3-Pole, 400A, 600 Vac, 25 Kaic At 600 Vac
€6,392.13 /unit