EATON KPRL4W11X | BH4KBK

EATON KPRL4W11X Replacement Connector Kit

Item: BH4KBK Model: KPRL4W11X
In Stock

Get it by Thursday, Jun 12

€5,141.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector Kit
Amps Rating600-800A
Height3 1/2"
Length25 1/2"
NotesSwitches Are Not Included. 44-Inch Box Width Required For Both R And J Fuse Applications.
Phase3
Product NameEaton Aftermarket Panelboard Connector Kit
Special FeatureCopper Connectors, Extension Wings (When Required), Hardware And Instructions
TypeReplacement Kit
Use WithFdpw326R, Fdpw327, Fdpw366R, Fdpw367
Warranty1 yr.
Width9 1/2"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)8.89
Ship length (cm)64.77
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelHeightAmps RatingPrice
EATON KPRL3ABA06-1 | BH4JZE KPRL3ABA06-13"140A€858.63
EATON KPRL3ABA12 | BH4JZK KPRL3ABA123"140A€1,711.68
EATON KPRL3ABA12-1 | BH4JZL KPRL3ABA12-13"140A€1,641.14
EATON KPRL3ABA24 | BH4JZM KPRL3ABA243"140A-
RFQ
EATON KPRL3AED3POA | BH4JZN KPRL3AED3POA--€1,315.23
RFQ
EATON KPRL3AFD2 | BH4JZP KPRL3AFD21 3/4"140A€1,745.92
EATON KPRL3AFD3 | BH4JZR KPRL3AFD36"140A€1,745.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KPRL4W11X Replacement Connector Kit
€5,141.14 /unit