EATON KPRL4ND | BH4KBP

EATON KPRL4ND Panelboard Connector Kit, 1200A, 3-Phase

Item: BH4KBP Model: KPRL4ND
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector Kit
Amps Rating1200A
Height5"
Length9"
NotesBreakers Are Not Included. 36-Inch Minimum Box Width Required.
Phase3
Product NameEaton Aftermarket Panelboard Connector Kit
Special FeatureCopper Connectors, Mounting Brackets, Covers, Hardware And Instructions
TypePanelboard Connector Kit
Use WithNd, Hnd Breakers
Warranty1 yr.
Width3"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)12.7
Ship length (cm)22.86
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelHeightAmps RatingPrice
EATON KPRL3ABA06-1 | BH4JZE KPRL3ABA06-13"140A€858.63
EATON KPRL3ABA12 | BH4JZK KPRL3ABA123"140A€1,711.68
EATON KPRL3ABA12-1 | BH4JZL KPRL3ABA12-13"140A€1,641.14
EATON KPRL3ABA24 | BH4JZM KPRL3ABA243"140A-
RFQ
EATON KPRL3AED3POA | BH4JZN KPRL3AED3POA--€1,315.23
RFQ
EATON KPRL3AFD2 | BH4JZP KPRL3AFD21 3/4"140A€1,745.92
EATON KPRL3AFD3 | BH4JZR KPRL3AFD36"140A€1,745.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KPRL4ND Panelboard Connector Kit, 1200A, 3-Phase