EATON KPRL3AGB12 | BH4KAB

EATON KPRL3AGB12 Panelboard Connector Kit, 140A, Twin Mounted, 3 Phase

Item: BH4KAB Model: KPRL3AGB12
In Stock

Get it by Wednesday, Jun 11

€1,711.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector Kit
Amps Rating140A
Height3 1/2"
Length6 1/5"
MountingTwin
Phase3
Product NameEaton Aftermarket Connector Kit
Special FeaturePhase Connectors, Deadfront Cover, Hardware And Instructions
TypePanelboard Connector Kit
Use WithGb, Ghb, Ghbs Breakers
Warranty1 yr.
Width8 1/4"

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)8.89
Ship length (cm)15.75
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelHeightAmps RatingPrice
EATON KPRL3ABA06-1 | BH4JZE KPRL3ABA06-13"140A€858.63
EATON KPRL3ABA12 | BH4JZK KPRL3ABA123"140A€1,711.68
EATON KPRL3ABA12-1 | BH4JZL KPRL3ABA12-13"140A€1,641.14
EATON KPRL3ABA24 | BH4JZM KPRL3ABA243"140A-
RFQ
EATON KPRL3AED3POA | BH4JZN KPRL3AED3POA--€1,315.23
RFQ
EATON KPRL3AFD2 | BH4JZP KPRL3AFD21 3/4"140A€1,745.92
EATON KPRL3AFD3 | BH4JZR KPRL3AFD36"140A€1,745.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KPRL3AGB12 Panelboard Connector Kit, 140A, Twin Mounted, 3 Phase
€1,711.68 /unit