EATON KG3300S42Z01 | BH4JVA

EATON KG3300S42Z01 Molded Case Circuit Breaker, Kg Type, 500-1000A Trip Rating, 3-Pole, 300A, 600 Vac

Item: BH4JVA Model: KG3300S42Z01
In Stock

Get it by Tuesday, Jun 10

€7,098.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height6.3"
Length14 4/5"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width6.3"

Shipping Info:

Ship weight (kg) 6.21
Ship height (cm)16
Ship length (cm)37.59
Ship width (cm)16
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON KG3300B05S41 | BH4JUP KG3300B05S41KG3300B05S41€7,399.88
EATON KG3300A05S41 | BH4JUQ KG3300A05S41KG3300A05S41€7,399.88
EATON KG3300A12S41 | BH4JUR KG3300A12S41KG3300A12S41-
RFQ
EATON KG3300C04S41 | BH4JUU KG3300C04S41KG3300C04S41€7,971.58
EATON KG3300S10 | BH4JUV KG3300S10KG3300S10-
RFQ
EATON KG3300M01 | BH4JUW KG3300M01KG3300M01€5,310.11
EATON KG3300S42 | BH4JVB KG3300S42KG3300S42-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KG3300S42Z01 Molded Case Circuit Breaker, Kg Type, 500-1000A Trip Rating, 3-Pole, 300A, 600 Vac
€7,098.00 /unit