EATON KDCB3400FT38ZGW | BH4JMY

EATON KDCB3400FT38ZGW Molded Case Circuit Breaker, K-Frame, Kdcb Type, 3-Pole, 400A, 600 Vac, 250 Vdc

Item: BH4JMY Model: KDCB3400FT38ZGW
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height5 1/2"
Length4.1"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 1/2"

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)13.97
Ship length (cm)10.41
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON KDCB3125FT35W | BH4JKA KDCB3125FT35WKDCB3125FT35W-
RFQ
EATON KDCB3125FT32W | BH4JKH KDCB3125FT32WKDCB3125FT32W-
RFQ
EATON KDCB3125FT33W | BH4JKJ KDCB3125FT33WKDCB3125FT33W-
RFQ
EATON KDCB3125FT36W | BH4JKL KDCB3125FT36WKDCB3125FT36W-
RFQ
EATON KDCB3250FT32B20W | BH4JKM KDCB3250FT32B20WKDCB3250FT32B20W-
RFQ
EATON KDCB3250FT32B20ZGW | BH4JKP KDCB3250FT32B20ZGWKDCB3250FT32B20ZGW-
RFQ
EATON KDCB3250FT32W | BH4JKQ KDCB3250FT32WKDCB3250FT32W-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KDCB3400FT38ZGW Molded Case Circuit Breaker, K-Frame, Kdcb Type, 3-Pole, 400A, 600 Vac, 250 Vdc