EATON KDC4400F | BH4JKG

EATON KDC4400F Molded Case Circuit Breaker Frame, 4 Pole, 400A, 600 Vac, 200 Kaic At 240 Vac, 50/60 Hz

Item: BH4JKG Model: KDC4400F
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Frame
Height7.22"
Length4.1"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight14.5 lbs.
Width7.22"

Shipping Info:

Ship weight (kg) 6.525
Ship height (cm)18.34
Ship length (cm)10.41
Ship width (cm)18.34
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON KDC3400F Circuit Breaker Feed-thru 400 Amp 600vac 3p 100kaic@480v | AG8QZE KDC3400FKDC3400F€4,341.84
EATON KDC2400F | BH4JFH KDC2400FKDC2400F-
RFQ
EATON KDC3400FVWH09 | BH4JJL KDC3400FVWH09KDC3400FVWH09-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KDC4400F Molded Case Circuit Breaker Frame, 4 Pole, 400A, 600 Vac, 200 Kaic At 240 Vac, 50/60 Hz